Motion
F738-10-B11-G

BOSTON GEAR
F738-10-B11-G

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 1.3750 in Input Size, Solid Output, 1.6250 in Output Size, Left Hand Output, 210TC/250UC Frame
Mi Item #01120653
MFR #F738-10-B11-G
Price$5,031.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F738-10-B11-G

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 1.3750 in Input Size, Solid Output, 1.6250 in Output Size, Left Hand Output, 210TC/250UC Frame
Mi Item #01120653
MFR #F738-10-B11-G

Mfr description
F738-10-B11-G SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,031.69/each

Specifications

Dimensions

  • Case Size
    738
  • Center Distance
    3.7500 in
  • Housing Dimensions
    10 x 6.38 x 10.44 in
  • Housing Height
    10.44 in
  • Housing Length
    10.00 in
  • Housing Width
    6.38 in
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    738
  • Maximum Output RPM
    175.000 @ 1750 rpm input
  • Maximum Output Torque
    4700 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    210TC/250UC
  • Nominal Ratio
    10:1
  • Output Size
    1.6250 in
  • Ratio
    10:1
  • Weight
    0.01 lbs

Details

  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    52086
  • Manufacturer Upc Number
    781711520864
  • Max Input Horsepower
    8.370 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    2000 lb
  • Reduction
    Single
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    781711520864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)