Motion
F738-10-B11-J

BOSTON GEAR
F738-10-B11-J

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 1.3750 in Input Size, Solid Output, 1.6250 in Output Size, Right Hand Output, 210TC/250UC Frame
MI ITEM #01120675
MFR #F738-10-B11-J
List Price$6,221.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F738-10-B11-J

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 1.3750 in Input Size, Solid Output, 1.6250 in Output Size, Right Hand Output, 210TC/250UC Frame
MI ITEM #01120675
MFR #F738-10-B11-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,221.20/each for your price

Overview

Mfr description
F738-10-B11-J SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    1.3750 in
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    210TC/250UC
  • Housing Material
    Cast Iron
  • Series
    F700
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711520888
  • UPC_NO
    781711520888
  • Weight
    0.01 lbs
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text