Motion
MT2044301
MORSE® Cutting Tools Square End Mill - 4555 Series, High Speed Steel Material, Bright Finish/Coating, Single End, 1/2 in Mill Diameter, 4 Flutes, 2 in Length of Cut
Mi Item #01120762
MFR #MT2044301
Price$77.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 4555 Series, High Speed Steel Material, Bright Finish/Coating, Single End, 1/2 in Mill Diameter, 4 Flutes, 2 in Length of Cut
Mi Item #01120762
MFR #MT2044301

Mfr description
44301 4555 HSS 4FL LG BALL 1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.70/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    2 in
  • Length Type
    Long
  • Mill Diameter  
    1/2 in
  • Overall Length
    4 in
  • Shank Diameter  
    1/2 in

Details

  • Center Cutting
    Ball Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    4555
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)