Motion
F738-40-B9-H

BOSTON GEAR
F738-40-B9-H

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.6250 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #01120778
MFR #F738-40-B9-H
Your Price$5,527.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F738-40-B9-H

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.6250 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #01120778
MFR #F738-40-B9-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,527.73/each(List $6,633.28)

Overview

Mfr description
F738-40-B9-H SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Reduction
    Single
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.800 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    180TC/210C
  • Maximum Output RPM
    43.800 @ 1750 rpm input
  • Maximum Output Torque
    5800 in-lbs @ 100 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    2000 lb
  • Housing Dimensions
    10 x 6.38 x 10.44 in
  • Housing Height
    10.44 in
  • Housing Length
    10.00 in
  • Housing Width
    6.38 in
  • Standards Met
    AGMA
  • Series
    700
  • Manufacturer Reducer Size
    738
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    52099
  • Manufacturer Upc Number
    781711520994
  • UPC_NO
    781711520994
  • Weight
    86.1 lbs, 39.05 kg
  • Nominal Ratio
    40:1
  • Case Size
    738

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought