Motion
F738-50-B9-G

BOSTON GEAR
F738-50-B9-G

Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 3.75 in Center Distance, C-Face Quill, 1.1250 in Input Size, Left Hand Output, 180TC, 210C Frame
MI ITEM #01120834
MFR #F738-50-B9-G
Price$4,860.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F738-50-B9-G

Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 3.75 in Center Distance, C-Face Quill, 1.1250 in Input Size, Left Hand Output, 180TC, 210C Frame
MI ITEM #01120834
MFR #F738-50-B9-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,860.31/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Housing Dimensions
    10 x 6.38 x 10.44 in
  • Housing Height
    10.44 in
  • Housing Length
    10.00 in
  • Housing Width
    6.38 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    738
  • Maximum Output RPM
    35.000 @ 1750 rpm input
  • Maximum Output Torque
    4500 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    180TC/210C
  • Output Size
    1.6250 in
  • Ratio
    50:1
  • Weight
    113.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    781711521045
  • Max Input Horsepower
    2.280 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    2000 lb
  • Reduction
    Single
  • Standards Met
    AGMA
  • UPC_NO
    781711521045

Overview

Mfr description
F738-50-B9-G SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought