Motion
MT2544355
MORSE® Cutting Tools Square End Mill - 1896C Series, Cobalt Material, Bright Finish/Coating, Double End, 9/64 in Mill Diameter, 2 Flutes, 13/32 in Length of Cut
MI ITEM #01121005
MFR #MT2544355
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 1896C Series, Cobalt Material, Bright Finish/Coating, Double End, 9/64 in Mill Diameter, 2 Flutes, 13/32 in Length of Cut
MI ITEM #01121005
MFR #MT2544355

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44355 1896C COB 2FL DE 9/64X3/16

Specifications

  • Mill Diameter
  • Mill Material
    Cobalt
  • Finish Coating
    Bright
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    2-1/4 in
  • Length Type
    Regular
  • Series
    1896C
  • Center Cutting
    Center Cutting
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text