Motion
MT2544370
MORSE® Cutting Tools Square End Mill - 4571C Series, Cobalt Material, Bright Finish/Coating, Double End, 3/16 in Mill Diameter, 2 Flutes, 9/32 in Length of Cut
MI ITEM #01121081
MFR #MT2544370
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 4571C Series, Cobalt Material, Bright Finish/Coating, Double End, 3/16 in Mill Diameter, 2 Flutes, 9/32 in Length of Cut
MI ITEM #01121081
MFR #MT2544370

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    9/32 in
  • Length Type
    Stub
  • Mill Diameter  
    3/16 in
  • Overall Length
    2 in
  • Shank Diameter  
    3/16 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    Cobalt
  • Number Of Flutes  
    2
  • Series
    4571C
  • Single Or Double End  
    Double
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
44370 4571C COB 2F STUB DE 3/16"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought