Motion
MT2544379
MORSE® Cutting Tools Square End Mill - 4580 Series, Cobalt Material, Bright Finish/Coating, Single End, 5/16 in Mill Diameter, 2 Flutes, 9/16 in Length of Cut
MI ITEM #01121110
MFR #MT2544379
Price$50.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 4580 Series, Cobalt Material, Bright Finish/Coating, Single End, 5/16 in Mill Diameter, 2 Flutes, 9/16 in Length of Cut
MI ITEM #01121110
MFR #MT2544379

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$50.87/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    9/16 in
  • Length Type
    Regular
  • Mill Diameter  
    5/16 in
  • Overall Length
    2-1/2 in
  • Shank Diameter  
    3/8 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    Cobalt
  • Number Of Flutes  
    2
  • Series
    4580
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
44379 4580 COB 2FL EM 5/16X3/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought