Motion
MT2544380
MORSE® Cutting Tools Square End Mill - 4580 Series, Cobalt Material, Bright Finish/Coating, Single End, 3/8 in Mill Diameter, 2 Flutes, 9/16 in Length of Cut
MI ITEM #01121116
MFR #MT2544380
Your Price$44.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 4580 Series, Cobalt Material, Bright Finish/Coating, Single End, 3/8 in Mill Diameter, 2 Flutes, 9/16 in Length of Cut
MI ITEM #01121116
MFR #MT2544380

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$44.23/each(List $50.87)

Overview

Mfr description
44380 4580 COB 2FL EM 3/8X3/8

Specifications

  • Mill Diameter
  • Mill Material
    Cobalt
  • Finish Coating
    Bright
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    2-1/2 in
  • Length Type
    Regular
  • Series
    4580
  • Center Cutting
    Center Cutting
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought