Motion
MT2544407
MORSE® Cutting Tools Ball End Mill - 4583 Series, Cobalt Material, 5/8 in Mill Dia., 1-3/8 in Cutting Length, 5/8 in Shank Dia., 3-3/4 in Overall Length
Mi Item #01121233
MFR #MT2544407
Price$129.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Ball End Mill - 4583 Series, Cobalt Material, 5/8 in Mill Dia., 1-3/8 in Cutting Length, 5/8 in Shank Dia., 3-3/4 in Overall Length
Mi Item #01121233
MFR #MT2544407

Mfr description
44407 4583 COB 2FL BALL EM 5/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.47/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1-3/8 in
  • Length Type
    Regular
  • Mill Diameter  
    5/8 in
  • Overall Length
    3-3/4 in
  • Shank Diameter  
    5/8 in

Details

  • Center Cutting
    Ball Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    Cobalt
  • Number Of Flutes  
    2
  • Series
    4583
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)