Motion
MT2544453
MORSE® Cutting Tools Ball End Mill - 4589 Series, High Speed Steel Material, 1/4 in Mill Dia., 5/8 in Cutting Length, 3/8 in Shank Dia., 2-7/16 in Overall Length
MI ITEM #01121490
MFR #MT2544453
Your Price$55.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Ball End Mill - 4589 Series, High Speed Steel Material, 1/4 in Mill Dia., 5/8 in Cutting Length, 3/8 in Shank Dia., 2-7/16 in Overall Length
MI ITEM #01121490
MFR #MT2544453

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.79/each(List $64.17)

Overview

Mfr description
44453 4589 COB 4FL BALL EM 1/4"

Specifications

  • Mill Diameter
  • Mill Material
    High Speed Steel
  • Finish Coating
    Bright
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Ball Center Cutting
  • Extended Reach
    None
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    2-7/16 in
  • Length Type
    Regular
  • Series
    4589
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought