Motion
CV3144468
MORSE® Cutting Tools Roughing End Mill - 4593 Series, High Speed Steel Material, Bright, 1 in Mill Diameter, 3 in Length of Cut
MI ITEM #01121583
MFR #CV3144468
List Price$175.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Roughing End Mill - 4593 Series, High Speed Steel Material, Bright, 1 in Mill Diameter, 3 in Length of Cut
MI ITEM #01121583
MFR #CV3144468

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$175.93/each for your price

Overview

Mfr description
44468 4593 HSS 5FL RUFF 1"X3" LOC

Specifications

  • Mill Diameter
    1 in
  • Mill Material
    High Speed Steel
  • Finish Coating
    Bright
  • Length of Cut
    3 in
  • Number Of Flutes
    5
  • Shank Diameter
    1 in
  • Center Cutting
    Non-Center Cutting
  • Overall Length
    5-1/2 in
  • Series
    4593
  • Length Type
    Regular
  • Extended Reach
    None
  • Single Or Double End
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text