Motion
CV3144471
MORSE® Cutting Tools Roughing End Mill - 4593 Series, High Speed Steel Material, Bright, 2 in Mill Diameter, 2 in Length of Cut
MI ITEM #01121598
MFR #CV3144471
Price$485.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Roughing End Mill - 4593 Series, High Speed Steel Material, Bright, 2 in Mill Diameter, 2 in Length of Cut
MI ITEM #01121598
MFR #CV3144471

Mfr description
44471 4593 HSS 8FL RUFF 2"X1-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$485.81/each

Specifications

Dimensions

  • Length of Cut
    2 in
  • Length Type
    Regular
  • Mill Diameter
    2 in
  • Overall Length
    4-1/2 in
  • Shank Diameter
    1-1/4 in

Details

  • Center Cutting
    Non-Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    High Speed Steel
  • Number Of Flutes
    8
  • Series
    4593
  • Single Or Double End
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)