Motion
RFWA721-900-B5-G

BOSTON GEAR
RFWA721-900-B5-G

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 2.06 in Center Distance, C-Face Coupling Input, Solid Output, 1.0000 in Output Size
MI ITEM #01121610
MFR #RFWA721-900-B5-G
List Price$5,386.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWA721-900-B5-G

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 2.06 in Center Distance, C-Face Coupling Input, Solid Output, 1.0000 in Output Size
MI ITEM #01121610
MFR #RFWA721-900-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,386.13/each for your price

Overview

Mfr description
RFWA721-900-B5-G SPEED REDUCER

Specifications

  • Center Distance
    2.06 in
  • Ratio
    900:1
  • Case Included
    Yes
  • Input Type
    C-Face Coupling
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    721
  • Manufacturer Catalog Number
    53037
  • UPC_NO
    781711530375
  • Weight
    47.1 lbs, 21.36 kg
  • Nominal Ratio
    900:1
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text