Motion
RFWA732-300-B5-G

BOSTON GEAR
RFWA732-300-B5-G

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output
Mi Item #01121756
MFR #RFWA732-300-B5-G
Price$8,876.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWA732-300-B5-G

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output
Mi Item #01121756
MFR #RFWA732-300-B5-G

Mfr description
RFWA732-300-B5-G SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,876.69/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    300:1
  • Output Size
    1.3750 in
  • Ratio
    300:1
  • Weight
    0.01 lbs

Details

  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    53052
  • Manufacturer Upc Number
    781711530528
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    781711530528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)