Motion
CV3244504
MORSE® Cutting Tools Roughing End Mill - 4594 Series, Cobalt Material, Bright, 3/4 in Mill Diameter, 3 in Length of Cut
Mi Item #01121762
MFR #CV3244504
Price$147.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Roughing End Mill - 4594 Series, Cobalt Material, Bright, 3/4 in Mill Diameter, 3 in Length of Cut
Mi Item #01121762
MFR #CV3244504

Mfr description
44504 4594 COB 4FL LG RUFF 3/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.06/each

Specifications

Dimensions

  • Length of Cut
    3 in
  • Length Type
    Long
  • Mill Diameter
    3/4 in
  • Overall Length
    5-1/8 in
  • Shank Diameter
    3/4 in

Details

  • Center Cutting
    Non-Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    Cobalt
  • Number Of Flutes
    4
  • Series
    4594
  • Single Or Double End
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)