Motion
MT2544589
MORSE® Cutting Tools Square End Mill - 4582 Series, Cobalt Material, Bright Finish/Coating, Double End, 13/32 in Mill Diameter, 4 Flutes, 1 in Length of Cut
Mi Item #01122071
MFR #MT2544589
Price$96.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 4582 Series, Cobalt Material, Bright Finish/Coating, Double End, 13/32 in Mill Diameter, 4 Flutes, 1 in Length of Cut
Mi Item #01122071
MFR #MT2544589

Mfr description
44589 4582 COB 4FL C/C DE 13/32"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.03/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1 in
  • Length Type
    Regular
  • Mill Diameter  
    13/32 in
  • Overall Length
    4-1/8 in
  • Shank Diameter  
    1/2 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    Cobalt
  • Number Of Flutes  
    4
  • Series
    4582
  • Single Or Double End  
    Double
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)