Motion
MT2344606
MORSE® Cutting Tools Square End Mill - 4599 Series, High Speed Steel Material, Bright Finish/Coating, Single End, 1 in Mill Diameter, 2 Flutes, 3 in Length of Cut
Mi Item #01122145
MFR #MT2344606
Price$208.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 4599 Series, High Speed Steel Material, Bright Finish/Coating, Single End, 1 in Mill Diameter, 2 Flutes, 3 in Length of Cut
Mi Item #01122145
MFR #MT2344606

Mfr description
44606 4599 HSS LONG 2FL 1"X1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.66/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    3 in
  • Length Type
    Long
  • Mill Diameter  
    1 in
  • Overall Length
    6-1/2 in
  • Shank Diameter  
    1 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    4599
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)