Motion
RFWA752-1200-B5-G

BOSTON GEAR
RFWA752-1200-B5-G

RFWA752 D/R Red. 1200:1 Ratio, No Base, "G" Assy
MI ITEM #01122281
MFR #RFWA752-1200-B5-G
List Price$12,567.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWA752-1200-B5-G

RFWA752 D/R Red. 1200:1 Ratio, No Base, "G" Assy
MI ITEM #01122281
MFR #RFWA752-1200-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,567.23/each for your price

Overview

Mfr description
RFWA752-1200-B5-G SPEED REDUCER

Specifications

  • Center Distance
    5.1300 in
  • Ratio
    1200:1
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Left Hand
  • Series
    700
  • Manufacturer Upc Number
    781711530740
  • UPC_NO
    781711530740
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought