Motion
RFWC738-150E-B5-G

BOSTON GEAR
RFWC738-150E-B5-G

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #01123191
MFR #RFWC738-150E-B5-G
List Price$9,691.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWC738-150E-B5-G

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #01123191
MFR #RFWC738-150E-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,691.15/each for your price

Overview

Mfr description
RFWC738-150-B5-G SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    150:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    738
  • Manufacturer Catalog Number
    53129
  • Weight
    115.1 lbs, 52.21 kg
  • Nominal Ratio
    150:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    738

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text