Motion
RFWC738-900E-B5-G

BOSTON GEAR
RFWC738-900E-B5-G

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #01123249
MFR #RFWC738-900E-B5-G
Price$10,030.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWC738-900E-B5-G

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #01123249
MFR #RFWC738-900E-B5-G

Mfr description
RFWC738-900-B5-G SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,030.51/each

Specifications

Dimensions

  • Case Size
    738
  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Nominal Ratio
    900:1
  • Ratio
    900:1
  • Weight
    115.1 lbs, 52.208 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    53134
  • Output Direction
    Left Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)