Motion
RFWC752-100E-B7-G

BOSTON GEAR
RFWC752-100E-B7-G

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #01123260
MFR #RFWC752-100E-B7-G
List Price$12,567.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWC752-100E-B7-G

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #01123260
MFR #RFWC752-100E-B7-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,567.23/each for your price

Overview

Mfr description
RFWC752-100-B7-G SPEED REDUCER

Specifications

  • Center Distance
    5.1600 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    752
  • Manufacturer Catalog Number
    53137
  • Weight
    253.1 lbs, 114.804 kg
  • Nominal Ratio
    100:1
  • Case Size
    752

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text