Motion
RFWC752-1200E-B5-G

BOSTON GEAR
RFWC752-1200E-B5-G

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #01123280
MFR #RFWC752-1200E-B5-G
Price$13,007.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWC752-1200E-B5-G

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #01123280
MFR #RFWC752-1200E-B5-G

Mfr description
RFWC752-1200-B5-G SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,007.19/each

Specifications

Dimensions

  • Case Size
    752
  • Center Distance
    5.1600 in
  • Manufacturer Reducer Size
    752
  • Nominal Ratio
    1200:1
  • Ratio
    1200:1
  • Weight
    253.1 lbs, 114.804 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    53144
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)