Motion
RFWC760-1200-B7-G

BOSTON GEAR
RFWC760-1200-B7-G

1200:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #01123393
MFR #RFWC760-1200-B7-G
List Price$18,292.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWC760-1200-B7-G

1200:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #01123393
MFR #RFWC760-1200-B7-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,292.24/each for your price

Overview

Mfr description
RFWC760-1200-B7-G SPEED REDUCER

Specifications

  • Center Distance
    6.0000 in
  • Ratio
    1200:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    760
  • Manufacturer Catalog Number
    53285
  • Weight
    343 lbs
  • Case Size
    760

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text