Motion
RFWC760-200E-B9-G

BOSTON GEAR
RFWC760-200E-B9-G

200:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, 1.1250 in Input Size, Solid Output, Left Hand Output
MI ITEM #01123423
MFR #RFWC760-200E-B9-G
Your Price$16,232.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWC760-200E-B9-G

200:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, 1.1250 in Input Size, Solid Output, Left Hand Output
MI ITEM #01123423
MFR #RFWC760-200E-B9-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16,232.37/each(List $18,667.23)

Overview

Mfr description
RFWC760-200-B9-G SPEED REDUCER

Specifications

  • Center Distance
    6.0000 in
  • Ratio
    200:1
  • Input Type
    C-Face Quick Connect
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text