Motion
RFWC760-600-B7-G

BOSTON GEAR
RFWC760-600-B7-G

RFWC760 D/R Red. 600:1 Ratio, No Base, "G" Assy
MI ITEM #01123452
MFR #RFWC760-600-B7-G
Price$19,321.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWC760-600-B7-G

RFWC760 D/R Red. 600:1 Ratio, No Base, "G" Assy
MI ITEM #01123452
MFR #RFWC760-600-B7-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19,321.71/each

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Input Size
    0.8750 in
  • Output Size
    2.2500 in
  • Ratio
    600:1
  • Weight
    0.01 lbs

Details

  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711531518
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    781711531518

Overview

Mfr description
RFWC760-600-B7-G SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought