Motion
45001 Kit
Oil Seal Kit - Seal & Sleeve, 4.500 in Shaft Dia., 5.501 in OD, 0.500 in Width, Silicone Lip
MI ITEM #01123784
MFR #45001 Kit
Price$136.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & Sleeve, 4.500 in Shaft Dia., 5.501 in OD, 0.500 in Width, Silicone Lip
MI ITEM #01123784
MFR #45001 Kit

Mfr description
45001 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.88/each

Specifications

Dimensions

  • Outside Diameter
    5.501 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    4.500 in
  • Weight
    0.50 lbs
  • Width
    0.500 in

Details

  • Assembly Type
    Seal & Sleeve
  • Lip Material
    Silicone
  • Manufacturer Upc Number
    085311900058
  • UPC_NO
    085311900058

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)