Motion
RF710-10-B4-J

BOSTON GEAR
RF710-10-B4-J

Right Angle Worm Speed Reducer - Single Reduction, 10:1 Ratio, 1.00 in Center Distance, C-Face Coupling Input, 0.3750 in Input Size, Solid Output, 0.5000 in Output Size, Right Hand Output, B4-42CZ Frame
Mi Item #01124044
MFR #RF710-10-B4-J
Price$1,873.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF710-10-B4-J

Right Angle Worm Speed Reducer - Single Reduction, 10:1 Ratio, 1.00 in Center Distance, C-Face Coupling Input, 0.3750 in Input Size, Solid Output, 0.5000 in Output Size, Right Hand Output, B4-42CZ Frame
Mi Item #01124044
MFR #RF710-10-B4-J

Mfr description
RF710-10-B4-J SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,873.86/each

Specifications

Dimensions

  • Center Distance
    1.00 in
  • Input Size
    0.3750 in
  • Manufacturer Reducer Size
    710
  • Maximum Output Torque
    138 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    B4-42CZ
  • Nominal Ratio
    10:1
  • Output Size
    0.5000 in
  • Ratio
    10:1
  • Weight
    0.01 lbs

Details

  • Additional Details
    Mounting Base Sold Separately
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    52604
  • Manufacturer Product Page
  • Manufacturer Upc Number
    781711526040
  • Max Input Horsepower
    0.440 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single
  • Series
    700
  • Standard Base Kit
    Kit B4
  • UPC_NO
    781711526040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)