Motion
RF710-5-B4-H

BOSTON GEAR
RF710-5-B4-H

RF710 S/R Red. 5:1 Ratio, No Base, "H" Assy
MI ITEM #01124244
MFR #RF710-5-B4-H
List Price$2,192.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF710-5-B4-H

RF710 S/R Red. 5:1 Ratio, No Base, "H" Assy
MI ITEM #01124244
MFR #RF710-5-B4-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,192.51/each for your price

Overview

Mfr description
RF710-5-B4-H SPEED REDUCER

Specifications

  • Center Distance
    1.00 in
  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    C-Face Coupling
  • Input Size
    0.5000 in
  • Output Type
    Solid
  • Output Size
    0.5000 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    42CZ
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711526002
  • UPC_NO
    781711526002
  • Weight
    0.01 lbs
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text