Motion
RF710-50-B4-H

BOSTON GEAR
RF710-50-B4-H

RF710 S/R Red. 50:1 Ratio, No Base, "H" Assy
MI ITEM #01124285
MFR #RF710-50-B4-H
Price$2,271.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF710-50-B4-H

RF710 S/R Red. 50:1 Ratio, No Base, "H" Assy
MI ITEM #01124285
MFR #RF710-50-B4-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,271.29/each

Specifications

Dimensions

  • Center Distance
    1.00 in
  • Input Size
    0.5000 in
  • NEMA / IEC Frame Size
    42CZ
  • Output Size
    0.5000 in
  • Ratio
    50:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    781711526187

Overview

Mfr description
RF710-50-B4-H SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought