Motion
RF713-10-B5-G

BOSTON GEAR
RF713-10-B5-G

RF713 S/R Red. 10:1 Ratio, No Base, "G" Assy
MI ITEM #01124312
MFR #RF713-10-B5-G
List Price$2,283.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF713-10-B5-G

RF713 S/R Red. 10:1 Ratio, No Base, "G" Assy
MI ITEM #01124312
MFR #RF713-10-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,283.41/each for your price

Overview

Mfr description
RF713-10-B5-G SPEED REDUCER

Specifications

  • Center Distance
    1.33 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Input Type
    C-Face Coupling
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    No Base
  • UPC_NO
    781711526231
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text