Motion
RF713-10-B5-H

BOSTON GEAR
RF713-10-B5-H

Right Angle Worm Speed Reducer - Single Reduction, 10:1 Ratio, 1.33 in Center Distance, C-Face Coupling Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Double Output, B5-56C Frame
MI ITEM #01124324
MFR #RF713-10-B5-H
Price$2,164.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF713-10-B5-H

Right Angle Worm Speed Reducer - Single Reduction, 10:1 Ratio, 1.33 in Center Distance, C-Face Coupling Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Double Output, B5-56C Frame
MI ITEM #01124324
MFR #RF713-10-B5-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,164.74/each

Specifications

Dimensions

  • Case Size
    713
  • Center Distance
    1.33 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    713
  • Maximum Output Torque
    281 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    B5-56C
  • Nominal Ratio
    10:1
  • Output Size
    0.6250 in
  • Ratio
    10:1
  • Weight
    0.01 lbs

Details

  • Additional Details
    Mounting Base Sold Separately
  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    52624
  • Manufacturer Product Page
  • Manufacturer Upc Number
    781711526248
  • Max Input Horsepower
    0.860 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single
  • Series
    700
  • UPC_NO
    781711526248

Overview

Mfr description
RF713-10-B5-H SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought