Motion
RF713-25-B5-G

BOSTON GEAR
RF713-25-B5-G

RF713 S/R Red. 25:1 Ratio, No Base, "G" Assy
MI ITEM #01124431
MFR #RF713-25-B5-G
Price$2,363.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF713-25-B5-G

RF713 S/R Red. 25:1 Ratio, No Base, "G" Assy
MI ITEM #01124431
MFR #RF713-25-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,363.40/each

Specifications

Dimensions

  • Center Distance
    1.33 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    713
  • Maximum Output RPM
    70.000 @ 1750 rpm input
  • Maximum Output Torque
    310 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.6250 in
  • Ratio
    25:1
  • Weight
    0.01 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Manufacturer Upc Number
    781711526323
  • Max Input Horsepower
    0.430 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    200 lb
  • Paint Type
    Gray Paint
  • Reduction
    Single
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    781711526323

Overview

Mfr description
RF713-25-B5-G SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought