Motion
SEM-800A ELEMENT 1.875

NEXEN GROUP
SEM-800A ELEMENT 1.875

Friction Clutch - 1.8750 in Bore, Shaft Mounted, Air/Spring, Open Design, 1/8 NPT, Straight, Pilot Mount
MI ITEM #01125486
MFR #SEM-800A ELEMENT 1.875
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SEM-800A ELEMENT 1.875

Friction Clutch - 1.8750 in Bore, Shaft Mounted, Air/Spring, Open Design, 1/8 NPT, Straight, Pilot Mount
MI ITEM #01125486
MFR #SEM-800A ELEMENT 1.875

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
800501 SEM-800A ELEMENT 1.8
  • Air Engaged Straight Bore Shaft End Mounted Clutch With Rotary Air Union

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Single Plate Clutch
  • Engagement/Release
    Air/Spring
  • Design
    Open
  • Bore Type
    Straight
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/8 NPT
  • Max Rpm
    2600 RPM rpm
  • Maximum Dynamic Torque Capacity
    1870 in
  • Overall Length
    9.08 in
  • Bore Diameter
    1.8750 in
  • Minimum Sprocket Size
    40/40T, 50/34T, 60/28T, 80/22T, 100/19T
  • Drive Inertia
    171.28 lb-in²
  • Shaft Inertia
    94.46 lb/in²
  • Pilot Or Drive Flg Bolt Circle Data
    6, 3/8–16 Bolts @ 60° On A 5.250 in Circle
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Approximate Clutch Facing Life
    1225 hphr
  • Clutch Heat Sink Capacity
    61300 ft-lbs
  • Clutch Peak Thermal Input Rate
    27.60 hp
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    5 psi
  • Clutch Air Chamber Volume When New
    1.414 in³
  • Clutch Air Chamber Vol When Worn Out
    4.807 in³
  • Weight
    33.00 lbs
  • Manufacturer Product Page
  • Pilot Size
    4.528 in
  • Temperature Range
    32-150 °F
  • Outer Diameter
    9.63 in
  • Manufacturer Upc Number
    662284153638
  • UPC_NO
    662284153638
  • Max Static Clutch Torque
    2200 in-lb
  • Max Clutch Continuous Thermal Diss
    0.94 hp
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text