Motion
RF718-25-B5-G

BOSTON GEAR
RF718-25-B5-G

RF718 S/R Red. 25:1 Ratio, No Base, "G" Assy
MI ITEM #01125619
MFR #RF718-25-B5-G
List Price$2,769.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF718-25-B5-G

RF718 S/R Red. 25:1 Ratio, No Base, "G" Assy
MI ITEM #01125619
MFR #RF718-25-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,769.42/each for your price

Overview

Mfr description
RF718-25-B5-G SPEED REDUCER

Specifications

  • Center Distance
    1.75 in
  • Reduction
    Single Reduction
  • Ratio
    25:1
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711526804
  • UPC_NO
    781711526804
  • Weight
    0.01 lbs
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text