Motion
454
QuickTite Cyanoacrylate Adhesive - Transparent, 3 g, Tube, Gel, 24 hr Cure Time
MI ITEM #01126063
MFR #454
Price$10.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QuickTite Cyanoacrylate Adhesive - Transparent, 3 g, Tube, Gel, 24 hr Cure Time
MI ITEM #01126063
MFR #454

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$10.58/each

Specifications

Dimensions

  • Package Size
    3 g
  • Weight
    0.01 lbs

Details

  • Application
    Overhead/vertical application, Repairing
  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    45 sec
  • Material Comp
    Cyanoacrylate
  • Package Type
    Tube
  • Product Form
    Gel
  • UPC_NO
    079340454040

Overview

Mfr description
233998 45404 454 PRISM 3 GR TB
  • One part, surface insensitive, room temperature cure
  • Designed for the assembly of difficult-to-bond materials which require uniform stress distribution
  • Particularly suited for bonding porous or absorbent materials
  • No-run viscosity for large gaps and vertical surfaces
  • Color: Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought