Motion
FMCBE-875 .875

NEXEN GROUP
FMCBE-875 .875

Clutch-Brake - Enclosed, Nema C-Faced Clutch-Brake, FMCBE
Mi Item #01126068
MFR #FMCBE-875 .875
Price$2,144.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMCBE-875 .875

Clutch-Brake - Enclosed, Nema C-Faced Clutch-Brake, FMCBE
Mi Item #01126068
MFR #FMCBE-875 .875

Mfr description
801480 FMCBE 875 CLUTCH/BRAKE
  • Enclosed, Air Engaged, Clutch Brakes With Optional Input Shaft And Feet
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,144.74/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Clutch Peak Thermal Input Rate
    12.00 hp
  • Drive Inertia
    6.20 lbin²
  • Frame Size
    143TC, 145TC
  • Port Size
    1/8 NPT
  • Weight
    40.00 lbs

Details

  • Actuation
    Air/Air
  • Approximate Brake Facing Life
    394 hphr
  • Approximate Clutch Facing Life
    394 hphr
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    2.521 in³
  • Brake Air Chamber Volume When New
    1.870 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Peak Thermal Input Rate
    12.00 hp
  • Clutch Air Chamber Vol When Worn Out
    2.145 in³
  • Clutch Air Chamber Volume When New
    1.493 in³
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Type
    Standard Coefficient
  • Combination Type
    Nema C-Faced Clutch-Brake
  • Combined Continuous Thermal Diss
    0.18 hp hp
  • Combined Heat Sink Capacity
    8385 ft-lbs
  • Finish
    Black Oxide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284154543
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    325 in
  • Max Static Clutch Torque
    290 in
  • Open Or Enclosed Design
    Enclosed
  • Overhung Load Capacity
    195 lb
  • Product Type
    Pneumatic Brake & Clutch Assemblies
  • Ratings
    CE, And RoHS
  • Series
    FMCBE
  • Shaft Inertia
    7.10 lb/in²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284154543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)