Motion
FMCBE-1125 1.125

NEXEN GROUP
FMCBE-1125 1.125

Clutch-Brake - Enclosed, Nema C-Faced Clutch-Brake, FMCBE
MI ITEM #01126084
MFR #FMCBE-1125 1.125
Price$3,119.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMCBE-1125 1.125

Clutch-Brake - Enclosed, Nema C-Faced Clutch-Brake, FMCBE
MI ITEM #01126084
MFR #FMCBE-1125 1.125

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,119.89/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Clutch Peak Thermal Input Rate
    21.00 hp
  • Drive Inertia
    24.20 lbin²
  • Frame Size
    182TC, 184TC
  • Input Shaft Diameter
    1.125 in
  • Output Shaft Diameter
    1.125 in
  • Port Size
    1/8 NPT
  • Weight
    68.00 lbs

Details

  • Actuation
    Air/Air
  • Approximate Brake Facing Life
    929 hphr
  • Approximate Clutch Facing Life
    929 hphr
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    4.377 in³
  • Brake Air Chamber Volume When New
    3.050 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Peak Thermal Input Rate
    21.00 hp
  • Clutch Air Chamber Vol When Worn Out
    3.738 in³
  • Clutch Air Chamber Volume When New
    2.610 in³
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Type
    Standard Coefficient
  • Combination Type
    Nema C-Faced Clutch-Brake
  • Combined Continuous Thermal Diss
    0.33 hp hp
  • Combined Heat Sink Capacity
    14100 ft-lbs
  • Finish
    Black Oxide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284155151
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    685 in
  • Max Static Clutch Torque
    575 in
  • Open Or Enclosed Design
    Enclosed
  • Overhung Load Capacity
    240 lb
  • Product Type
    Pneumatic Brake & Clutch Assemblies
  • Ratings
    CE, And RoHS
  • Series
    FMCBE
  • Shaft Inertia
    30.30 lb/in²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284155151

Overview

Mfr description
801600 FMCBE 1125 CLUTCH/BRAKE
  • Enclosed, Air Engaged, Clutch Brakes With Optional Input Shaft And Feet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought