Specifications
Dimensions
- Weight1.00 lbs
Details
- Approximate Clutch Facing Life230 hphr
- Clutch Facing Edge Color CodeRed
- Clutch Facing TypeStandard Coeficient
- For Use With SeriesSEM-600 Series Clutches
- Manufacturer Product Page
- Manufacturer Upc Number662284153898
- Parts CategoryKits
- RatingsCE, And RoHS
- SeriesSEM-600
- UPC_NO662284153898
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)