Specifications
Dimensions
- Weight12.00 lbs
Details
- FinishBlack Oxide
- For Use With SeriesFM 1125 Series, FM 1375 Series
- Manufacturer Product Page
- Parts CategoryGuards & Mounting Hardware
- RatingsCE, and RoHS
- SeriesFM 1125/1375
- UPC_NO662284155168
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)