Motion
800674
Facing Kit - For Use With SEM-700 Series Clutches, Standard Coeficient Facing, Red Facing Edge Color Code, 929 hphr Facing Life
MI ITEM #01126123
MFR #800674
Price$246.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With SEM-700 Series Clutches, Standard Coeficient Facing, Red Facing Edge Color Code, 929 hphr Facing Life
MI ITEM #01126123
MFR #800674

Mfr description
800674 SEM-700 FACING KIT
  • Standard Coefficient Facings Offer The Best Combination Of Torque Output And Life In Most Applications
  • Nexen Offers A Rebuilding Service For Most Products, Contact Your Distributor For More Information
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$246.90/each

Specifications

Dimensions

  • Weight
    1.00 lbs

Details

  • Approximate Clutch Facing Life
    929 hphr
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Type
    Standard Coeficient
  • For Use With Series
    SEM-700 Series Clutches
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284153904
  • Parts Category
    Kits
  • Ratings
    CE, And RoHS
  • Series
    SEM-700
  • UPC_NO
    662284153904

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)