Specifications
Dimensions
- Bore Diameter1.1250 in
- Bore Size1.1250 in
Details
- Bore StyleStraight Shaft
- For Use With SeriesMB-600 Series Brakes
- Manufacturer Product Page
- Parts CategoryDiscs, Drums, Hubs & Calipers
- RatingsCE, and RoHS
- UPC_NO662284154086
Overview
Mfr description
801333 MB 600 S 1-1/8 HUB