Motion
TL20AC .875 AIR

NEXEN GROUP
TL20AC .875 AIR

Air Engaged Torque Limiter - Open, Straight, 0.8750 in, 1800 RPM
MI ITEM #01126244
MFR #TL20AC .875 AIR
Price$1,905.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TL20AC .875 AIR

Air Engaged Torque Limiter - Open, Straight, 0.8750 in, 1800 RPM
MI ITEM #01126244
MFR #TL20AC .875 AIR

Mfr description
801500 TL20-AC X 7/8 TORQUE LIMITER
  • Air Engaged, Shaft Mounted, Straight Bore, Enclosed, Torque Limiters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,905.22/each

Specifications

Dimensions

  • Backlash
    0.38°
  • Bore Diameter
    0.8750 in
  • Bore Size
    0.8750 in
  • Cable Length
    Proximity Sensor, 3 ft
  • Drive Inertia
    13.54 lbin²
  • Minimum Sprocket Size
    35/42T, 40/30T, 50/24T, 60/21T
  • Port Size
    1/4 NPT
  • Weight
    15.50 lbs

Details

  • Actuation
    Air/Spring
  • Bore Type
    Straight
  • Clutch Air Chamber Volume When New
    0.780 in³
  • Drive Arrangement
    Pilot Mount
  • Finish
    Bare Machined Aluminum Air Chamber, Black Oxide Pilot
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284154598
  • Max Pressure
    6.9 bar
  • Max Rpm
    1800 RPM rpm
  • Max Static Clutch Torque
    860 in-lb
  • Min Engagement Pressure
    15 psi
  • Min Static Torque Capacity
    210 in
  • Number Of Engagement Positions
    1 @ 360°
  • Open Or Enclosed Design
    Open
  • Ratings
    CE, And RoHS
  • Shaft Inertia
    6.05 lb/in²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284154598

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)