Motion
FW .750 PILOT MOUNT

NEXEN GROUP
FW .750 PILOT MOUNT

Friction Clutch - 0.7500 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #01126322
MFR #FW .750 PILOT MOUNT
Price$1,000.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FW .750 PILOT MOUNT

Friction Clutch - 0.7500 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #01126322
MFR #FW .750 PILOT MOUNT

Mfr description
802311 PILOT MOUNT CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,000.45/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Clutch Peak Thermal Input Rate
    10.70 hp
  • Coupling Size
    2.625 in
  • Drive Inertia
    4.70 lb-in²
  • Height
    4.5600 in, 115.82 mm
  • Input Shaft Diameter
    0.7500 in, 19.05 mm
  • Maximum Continuous Thermal Dissipation
    0.25 hp
  • Minimum Sprocket Size
    25/48T, 35/32T, 40/25T, 50/21T
  • Overall Diameter
    4.56 in
  • Overall Length
    4.75 in
  • Pilot Diameter
    2.5000 in
  • Port Size
    1/8 NPT
  • Weight
    6.50 lbs
  • Width
    4.5600 in, 115.82 mm

Details

  • 2D Drawing
  • Additional Details
    Pilot mount clutches accept customer supplied pulleys, sprockets, or Nexen couplings. Can be configured as a driving shaft mounted clutch / brake with disc and caliper listed under accessories.
  • Air Chamber Volume
    0.266 in3, 4.359 cm3
  • Approximate Clutch Facing Life
    230 hphr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Vol When Worn Out
    0.695 in³
  • Clutch Air Chamber Volume When New
    0.266 in³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    11.93 in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    30000 ft-lbs
  • Clutch Response Factor
    0.049
  • Clutch Type
    Friction Clutch
  • Combination Type
    Pilot Mount Clutch
  • Coupling Type
    Taper Lock Poly Disc
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    0.25 hp, 0.186 kW
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Clutch Torque
    140.0000 in-lbs, 15.818 N-m
  • Min Engagement Pressure
    5 psi
  • Model
    FW
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 1/4–20 Bolts @ 90° on a 3.000 inch Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    RoHS Compliant, CE Marked
  • Series
    FW
  • Shaft Inertia
    4.79 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284155328

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)