Motion
818901
Repair Kit - For Use With T-450 Series Brakes, S-450 Series Brakes, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code, Brake Facing Life 460 hp/hr
MI ITEM #01126407
MFR #818901
Price$510.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Repair Kit - For Use With T-450 Series Brakes, S-450 Series Brakes, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code, Brake Facing Life 460 hp/hr
MI ITEM #01126407
MFR #818901

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$510.43/each

Specifications

Dimensions

  • Weight
    1.00 lbs

Details

  • Additional Details
    Low coefficient facings provide less torque output with more facing life. Ideal for continuous slip or high cycle applications. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more information.
  • Approximate Brake Facing Life
    460 hp/hr
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Effective Area
    11.9 in²
  • Brake Facing Type
    Low Coefficient
  • For Use With Series
    S-450 Series Brakes, T-450 Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284157827

Overview

Mfr description
818901 T/S-450 REPAIR KIT L
  • Repair kit includes facings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought