Motion
RF721-30-B5-J

BOSTON GEAR
RF721-30-B5-J

RF721 S/R Red. 30:1 Ratio, No Base, "J" Assy
Mi Item #01126414
MFR #RF721-30-B5-J
Price$3,389.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF721-30-B5-J

RF721 S/R Red. 30:1 Ratio, No Base, "J" Assy
Mi Item #01126414
MFR #RF721-30-B5-J

Mfr description
RF721-30-B5-J SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,389.97/each

Specifications

Dimensions

  • Center Distance
    2.06 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    721
  • Maximum Output Torque
    871 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    B5-56C
  • Output Size
    1.0000 in
  • Ratio
    30:1

Details

  • Additional Details
    Mounting Base Sold Separately
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Manufacturer Product Page
  • Manufacturer Upc Number
    781711527122
  • Max Input Horsepower
    0.990 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single
  • Series
    700
  • UPC_NO
    781711527122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)