Motion
818973
Facing Kit - For Use With S Series Brakes, T Series Brakes, SSE Series Brakes, TSE-450 Series Brakes, Teflon (Very Low) Coefficient Brake Facing, Blue Brake Facing Edge Color Code, Brake Facing Life 690 hp/hr
Mi Item #01126417
MFR #818973
Price$1,345.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With S Series Brakes, T Series Brakes, SSE Series Brakes, TSE-450 Series Brakes, Teflon (Very Low) Coefficient Brake Facing, Blue Brake Facing Edge Color Code, Brake Facing Life 690 hp/hr
Mi Item #01126417
MFR #818973

Mfr description
818973 T/S-450 FACING KIT T
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,345.83/each

Specifications

Dimensions

  • Weight
    0.50 lbs

Details

  • Additional Details
    Teflon facings provide much less torque output with much more facing life, only recommended for tension control applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more information.
  • Approximate Brake Facing Life
    690 hp/hr
  • Brake Facing Edge Color Code
    Blue
  • Brake Facing Effective Area
    11.9 in²
  • Brake Facing Type
    Teflon (Very Low) Coefficient
  • For Use With Series
    S Series Brakes, SSE Series Brakes, T Series Brakes, TSE-450 Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284157858
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)