Specifications
Dimensions
- Backlash0.38°
- Bore Diameter0.8750 in
- Bore Size0.8750 in
- Cable LengthProximity Sensor, 3 ft
- Drive Inertia13.54 lbin²
- Minimum Sprocket Size35/42T, 40/30T, 50/24T, 60/21T
- Port Size1/4 NPT
- Weight16.00 lbs
Details
- ActuationAir/Spring
- Bore TypeStraight
- Clutch Air Chamber Volume When New0.780 in³
- Drive ArrangementPilot Mount
- FinishBare Machined Aluminum Air Chamber, Black Oxide Pilot
- Manufacturer Product Page
- Manufacturer Upc Number662284154611
- Max Pressure6.9 bar
- Max Rpm1800 RPM rpm
- Max Static Clutch Torque860 in-lb
- Min Engagement Pressure15 psi
- Min Static Torque Capacity210 in
- Number Of Engagement Positions1 @ 360°
- Open Or Enclosed DesignOpen
- RatingsCE, And RoHS
- Shaft Inertia6.05 lb/in²
- Temperature Range32-150 °F
- UPC_NO662284154611