Motion
820501
Repair Kit - For Use With T-600 Series Brakes, S-600 Series Brakes, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code, Brake Facing Life 858 hp/hr
MI ITEM #01126437
MFR #820501
Your Price$726.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Repair Kit - For Use With T-600 Series Brakes, S-600 Series Brakes, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code, Brake Facing Life 858 hp/hr
MI ITEM #01126437
MFR #820501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$726.43/each(List $835.40)

Overview

Mfr description
820501 T/S-600 REPAIR KIT L
  • Repair kit includes facings

Specifications

  • Parts Category
    Kits
  • For Use With Series
    S-600 Series Brakes, T-600 Series Brakes
  • Approximate Brake Facing Life
    858 hp/hr
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Type
    Low Coefficient
  • Ratings
    CE, and RoHS
  • Brake Facing Effective Area
    18.6 in²
  • Additional Details
    Low coefficient facings provide less torque output with more facing life. Ideal for continuous slip or high cycle applications. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more information.
  • Manufacturer Product Page
  • UPC_NO
    662284158060
  • Weight
    2.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text