Motion
820574
Facing Kit - For Use With S Series Brakes, T Series Brakes, SSE Series Brakes, TSE-600 Series Brakes, High Coefficient Brake Facing, Purple Brake Facing Edge Color Code, Brake Facing Life 343 hp/hr
Mi Item #01126447
MFR #820574
Price$274.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With S Series Brakes, T Series Brakes, SSE Series Brakes, TSE-600 Series Brakes, High Coefficient Brake Facing, Purple Brake Facing Edge Color Code, Brake Facing Life 343 hp/hr
Mi Item #01126447
MFR #820574

Mfr description
820574 T/S-600 FACING KIT H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$274.09/each

Specifications

Dimensions

  • Weight
    0.50 lbs

Details

  • Additional Details
    Consult Motion Industries before using non-original facing types. Nexen offers a rebuilding service for most products, contact Motion Industries for more information on this service. High coefficient facings provide more torque output with reduced facing life.
  • Approximate Brake Facing Life
    343 hp/hr
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    18.6 in²
  • Brake Facing Type
    High Coefficient
  • For Use With Series
    S Series Brakes, SSE Series Brakes, T Series Brakes, TSE-600 Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284158107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)